Beli pemotong rantai motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Chain Cutter (Pemotong Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Chain Cutter (Pemotong Rantai)
    Deskripsi:
    TEKIRO PEMOTONG RANTAI 25 - 60TEKIRO Pemotong Rantai. Merupakan perkakas automotif yang digunakan untuk memotong rantai kendraan berukuran 25-60 dengan cara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm Dengan material carbon steel yang kuat dan tahan lama.untuk memotong rantai kendraan dengancara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm berukuran 25-60Fungsi : untuk memotong rantai kendraan dengancara mendorong pin di rantai Material : chrome molybdenum
    atribut:
    • Material: Carbon Steel
    • Size: 25-60
    • Dimension 1 (mm): 63
    • Dimension 2 (mm): 98
    • Dimension 3 (mm): 44
    • Dimension 4 (mm): 135
  2. Hataya Limited Chain Cutter
    51%
    Mulai

    Rp679.900

    Hataya Limited Chain Cutter
    Deskripsi:
    -Grip is easy to handle and easy to cut chain.-Store inside the grip the auxiliary change pin.
  3. KATAYAMA Chain Cutter
    29%
    Mulai

    Rp159.900

    KATAYAMA Chain Cutter
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures
  4. BOSCH Cordless Hedge Trimmer (Mesin Pemangkas Semak)
    Mulai

    Rp4.499.900

    BOSCH Cordless Hedge Trimmer (Mesin Pemangkas Semak)
    Deskripsi:
    - Charger- Battery- 450mm blade- Blade Cover
  5. Kennedy Standard Chain Separator
    Mulai

    Rp1.099.900

    Kennedy Standard Chain Separator
    Deskripsi:
    All steel construction, industry quality roller and bush chain separator. Designed for separating roller and bush chains that have end softened pins. To remove hardened pins the ends must first be removed by grinding. Simple to operate: Grip the chain in the self-closing jaws that also support the chain to prevent twisting as the link pins are driven out. Then turn the T-handle to drive the pins out. Always ensure that the machine is switched off before disconnecting or connecting a chain. Roller Chain Pin, roller and bush assembly. Bush Chain Identical to roller chain, but with the omission of the roller. Model SCS1 Chain: 9.525 - 15.875mm (0.375 Inch - 0.625 Inch) pitch, to BS & ANSI standard. Model LCS2 Chain: 19.05 - 31.75mm (0.75 - 1.25 Inch) pitch, to BS standard. Chain: 19.05 - 25.40mm (0.75 - 1.00 Inch) pitch, to ANSI standard.
    atribut:
    • Standards Met: ANSI BS
    • Maximum Chain Pitch: 15.876mm
    • Tool Type: Chain Separator
    • Chain Capacity: 9.525mm - 15.875mm
    • Minimum Chain Pitch: 9.525mm
    • Part Number: KEN5881010K
  6. monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor)
    Mulai

    Rp839.900

    monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor)
    Deskripsi:
    It is possible to Cut and crimp a motorcycle drive chain and a car / motorcycle cam chain. It can be used for 40 series, 50 series, and 60 series drive chains.
    atribut:
    • Material: Case: Plastic, Chain Cutter: S45C, Cut pin / Rivet pin: Cr-V, Spring: Spring Steel, Others: S45C
  7. monotaro Motorcycle Tool Chain Cutter for Bikes (Peralatan Perawatan Motor)
    Mulai

    Rp289.900

    monotaro Motorcycle Tool Chain Cutter for Bikes (Peralatan Perawatan Motor)
    Deskripsi:
    The cutting operation of the chain
    atribut:
    • Pin diameter ( phi mm): 3
    • Use chain: 25 to 60
    • Handle Length (mm): 130
    • Opening Width (mm): 18
  8. Whale Mark (WHALE) Chain Cutter (Set)
    Mulai

    Rp3.799.900

    Whale Mark (WHALE) Chain Cutter (Set)
    Deskripsi:
    * For the roller chain for 60 motorcycles and the stepped chain using the special airer pin for 4-step caulking, please use the single row only type.
    atribut:
    • Type: Chain processing tool
  9. monotaro Standard Roller Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    monotaro Standard Roller Chain
    Deskripsi:
    It is a commonly used chain To the conduction of equipment
    atribut:
    • Pin Type: Riveted type
    • Chain Length (m): 3
    • Type: Roller chain
    • Included Accessories: With 1 connecting link
    • Material (Main Unit): Iron
    • Single or Double Strand: 1
  10. Wipro Pemotong Rantai
    Mulai

    Rp96.900

    Wipro Pemotong Rantai
    Deskripsi:
    Alat ini dikhususkan untuk membuka/memotong rantai keteng.
    atribut:
    • Order No.: 31-8005
    • Used For: #25 and 8mm chains
    • Length (mm): 140
    • Material: Body : 45#, Extracting Pin : S2
  11. KYOTO TOOL (KTC) Socket Wrench Set (Set Kunci Sok)
    Mulai

    Rp1.199.900

    KYOTO TOOL (KTC) Socket Wrench Set (Set Kunci Sok)
    Deskripsi:
    -It is a layout that considers details of entry and usability tailored to user needs.-Tray is a resin molded product that is hard to crack, strong and with excellent durability.
  12. VGL Pemotong Rantai Keteng Sepeda Motor
    Mulai

    Rp79.900

    VGL Pemotong Rantai Keteng Sepeda Motor
    Deskripsi:
    - Pemotong Rantai Keteng / Small Chain Remover / Cutter ini adalah peralatan yang digunakan para mekanik / montir profesional untuk memotong rantai keteng, umumnya dipergunakan untuk memotong rantai keteng berbagai jenis kendaraan sepeda motor.- Selain dipergunakan untuk memotong rantai, dapat juga dipergunakan untuk memasang kembali rantai keteng.- Alat ini aman digunakan daripada menggunakan palu, tang atau alat lainnya yang mungkin bisa membahayakan pengguna dan juga dapat merusak bagian permukaan yang terbuka ataupun rantai yang hendak dipotong.- Black Matt Polish Finishing.- Produk ini berkualitas.- Merk : VGL.
  13. KING TONY Roller Chain Detacher
    Mulai

    Rp509.900

    KING TONY Roller Chain Detacher
    Deskripsi:
    Roller chain detacher
    atribut:
    • For Chain Size Ansi (No): 35-50
  14. BESTGUARD Chain Cutter
    Mulai

    Rp40.900

    BESTGUARD Chain Cutter
    atribut:
    • Type: C67501
  15. POWERTEC Chain (Rantai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp48.900

    POWERTEC Chain (Rantai)
    Deskripsi:
    Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
Daftar Harga pemotong rantai motor Terbaru October 2026
KYOTO TOOL (KTC) Drive Chain ToolRp119.900
TEKIRO Chain Cutter (Pemotong Rantai)Rp209.900
Hataya Limited Chain CutterRp679.900
CP Chain Cutter Big BodyRp109.900
KATAYAMA Chain CutterRp159.900
Lippro Chain CutterRp109.900
BOSCH Cordless Hedge Trimmer (Mesin Pemangkas Semak)Rp4.499.900
Kennedy Standard Chain SeparatorRp1.099.900
monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor)Rp839.900
monotaro Motorcycle Tool Chain Cutter for Bikes (Peralatan Perawatan Motor)Rp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)